- 40R Coupling Size
- 2.5 in Bore Diameter
| Tightening Torque | 440 in lb |
| Rated Torque | 9100 in lb |
| Horsepower | 14.4 hp |
| Bore Fit | Clearance |
| Bore Dia. | 2.5 in |
| Max. Speed | 3600 rpm |
| Coupling Size | 40R |
| Coupling Type | Elastomeric |
| Shaft Attachment | Bored to Size |
| Standard | AGMA 9002 |
| Shaft Spacing | Close Coupled |
| Axial Misalignment | 0.019 in |
| Angular Misalignment | 0.25 degrees |
| Coupling Component | Hub |
| Coupling Style | Wrap |
| Bore Length | 7.13 in |
| Distance Between Shaft Ends | 1.831 in, 1.869 in |
| Parallel Misalignment | 0.04 in |
| Weight | 12.4 LB |
| EAN or UPC | 782477939815 |

