- 20R Coupling Size
- Elastomeric Coupling Type
| Coupling Type | Elastomeric |
| Max. Speed | 4500 rpm |
| Coupling Component | Cover Assembly |
| Tightening Torque | 45 in lb |
| Coupling Style | Wrap |
| Coupling Size | 20R |
| Weight | 0.2 LB |
| EAN or UPC | 782477860812 |
| Coupling Type | Elastomeric |
| Max. Speed | 4500 rpm |
| Coupling Component | Cover Assembly |
| Tightening Torque | 45 in lb |
| Coupling Style | Wrap |
| Coupling Size | 20R |
| Weight | 0.2 LB |
| EAN or UPC | 782477860812 |