- 40R Coupling Size
- Elastomeric Coupling Type
| Coupling Size | 40R |
| Tightening Torque | 90 in lb |
| Max. Speed | 3600 rpm |
| Coupling Style | Wrap |
| Coupling Type | Elastomeric |
| Coupling Component | Cover Assembly |
| Weight | 0.51 LB |
| EAN or UPC | 782477860836 |
| Coupling Size | 40R |
| Tightening Torque | 90 in lb |
| Max. Speed | 3600 rpm |
| Coupling Style | Wrap |
| Coupling Type | Elastomeric |
| Coupling Component | Cover Assembly |
| Weight | 0.51 LB |
| EAN or UPC | 782477860836 |