- 5R Coupling Size
- Elastomeric Coupling Type
| Coupling Size | 5R |
| Tightening Torque | 10 in lb |
| Coupling Style | Wrap |
| Coupling Component | Cover Assembly |
| Max. Speed | 4500 rpm |
| Coupling Type | Elastomeric |
| Weight | 0.1 LB |
| EAN or UPC | 782477864582 |
| Coupling Size | 5R |
| Tightening Torque | 10 in lb |
| Coupling Style | Wrap |
| Coupling Component | Cover Assembly |
| Max. Speed | 4500 rpm |
| Coupling Type | Elastomeric |
| Weight | 0.1 LB |
| EAN or UPC | 782477864582 |