- 60R Coupling Size
- Elastomeric Coupling Type
| Tightening Torque | 135 in lb |
| Coupling Component | Cover Assembly |
| Coupling Style | Wrap |
| Coupling Size | 60R |
| Coupling Type | Elastomeric |
| Max. Speed | 2500 rpm |
| Weight | 1.13 LB |
| EAN or UPC | 782477860850 |
| Tightening Torque | 135 in lb |
| Coupling Component | Cover Assembly |
| Coupling Style | Wrap |
| Coupling Size | 60R |
| Coupling Type | Elastomeric |
| Max. Speed | 2500 rpm |
| Weight | 1.13 LB |
| EAN or UPC | 782477860850 |