- 70R Coupling Size
- Elastomeric Coupling Type
| Coupling Size | 70R |
| Coupling Type | Elastomeric |
| Coupling Style | Wrap |
| Tightening Torque | 135 in lb |
| Max. Speed | 2100 rpm |
| Coupling Component | Cover Assembly |
| Weight | 1.45 LB |
| EAN or UPC | 782477860867 |
| Coupling Size | 70R |
| Coupling Type | Elastomeric |
| Coupling Style | Wrap |
| Tightening Torque | 135 in lb |
| Max. Speed | 2100 rpm |
| Coupling Component | Cover Assembly |
| Weight | 1.45 LB |
| EAN or UPC | 782477860867 |