- 80R Coupling Size
- Elastomeric Coupling Type
| Coupling Type | Elastomeric |
| Tightening Torque | 135 in lb |
| Max. Speed | 1800 rpm |
| Coupling Size | 80R |
| Coupling Component | Cover Assembly |
| Coupling Style | Wrap |
| Weight | 2.14 LB |
| EAN or UPC | 782477860874 |
| Coupling Type | Elastomeric |
| Tightening Torque | 135 in lb |
| Max. Speed | 1800 rpm |
| Coupling Size | 80R |
| Coupling Component | Cover Assembly |
| Coupling Style | Wrap |
| Weight | 2.14 LB |
| EAN or UPC | 782477860874 |