Dodge
SIDEWINDER ELEMENT 10R
Polyurethane Elastomeric 2 Bolts 10R Sidewinder Element
Item #121783512
- 10R Coupling Size
- Polyurethane Element Material
- Elastomeric Coupling Type
- 2 Bolts
| Parallel Misalignment | 0.02 in |
| Bore Fit | Clearance |
| Bore Length | 3.62 in |
| Angular Misalignment | 0.25 degrees |
| Coupling Type | Elastomeric |
| Element Material | Polyurethane |
| Shaft Spacing | Close Coupled |
| Coupling Component | Element |
| Shaft Attachment | Bored to Size |
| Distance Between Shaft Ends | 0.932 in, 0.948 in |
| Horsepower | 1.82 hp |
| Max. Speed | 4500 rpm |
| Coupling Size | 10R |
| Temperature Rating [Min] | -40 °F |
| Temperature Rating [Max] | 200 °F |
| Bore Dia. [Max] | 1.875 in |
| Rated Torque | 1150 in lb |
| Tightening Torque | 10 in lb |
| Axial Misalignment | 0.008 in |
| Coupling Style | Wrap |
| Bore Dia. [Min] | 0.625 in |
| Standard | AGMA 9002 |
| Weight | 0.16 LB |
| EAN or UPC | 782477927294 |
