- SK Bushing
- Reborable
| Capscrew Size | 5/16 x 2 |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2.625 in |
| Flange Thickness | 9/16 in |
| Bolt Circle Dia. | 3 5/16 in |
| Length Through Bore | 1.9375 in |
| Wrench Torque | 180 lbf |
| Torque Capacity | 7000 lbf |
| Bushing Series | SK |
| Weight | 3.78 LB |
| EAN or UPC | 782475484737 |

