- BUSHING,DRIVE:QD,SK,2" BORE,3 BOLTS,3.31" DIA BOLT CIRCLE,DUCTILE IRON,REBORABLE METRIC,QD
| Capscrew Size | M8 x 1.25 |
| Cap Screws | 3 |
| Bushing Series | SK |
| Modifier | DRIVE |
| Bore Size | 2 in |
| Type | QD |
| Weight | 3.65 LB |
| EAN or UPC | 782475971879 |
| Capscrew Size | M8 x 1.25 |
| Cap Screws | 3 |
| Bushing Series | SK |
| Modifier | DRIVE |
| Bore Size | 2 in |
| Type | QD |
| Weight | 3.65 LB |
| EAN or UPC | 782475971879 |