- BUSHING,DRIVE:QD,SK,48MM BORE,3 BOLTS,3.31" DIA BOLT CIRCLE,14MM WD X 3.8MM DP KEYSEAT,METRIC HDW,QD
| Type | QD |
| Modifier | DRIVE |
| Capscrew Size | M8 x 1.25 |
| Bore Size | 48 mm |
| Cap Screws | 3 |
| Bushing Series | SK |
| Weight | 2.54 LB |
| EAN or UPC | 782475177363 |
| Type | QD |
| Modifier | DRIVE |
| Capscrew Size | M8 x 1.25 |
| Bore Size | 48 mm |
| Cap Screws | 3 |
| Bushing Series | SK |
| Weight | 2.54 LB |
| EAN or UPC | 782475177363 |