- SK Series QD Bushing
- 48 mm Bore Size
- 3.313 in Bolt Circle
| Length Through Bore | 1.75 in |
| Bore Range [Min] | 0.5 in |
| Torque Capacity | 7000 lb/in |
| Overall Length | 1.75 in |
| Bolt Circle Diameter | 3.313 in |
| Bore Size | 1.890 in - 48 mm |
| Inch/Metric | Metric |
| Cap Screws | 3 |
| Large Diameter | 2 13/16 in |
| Bore Range [Max] | 2.625 in |
| Bushing Series | SK |
| Flange Thickness | 0.5625 in |
| Keyway Size | 14 mm x 4.5 mm |
| Bolt Circle Dia. | 3 5/16 in |
| Material | Ductile Iron |
| Wrench Torque | 15 lbf |
| E (Knuckle Width) | 1.21875 in |
| Capscrew Size | 5/16-18 x 2 |
| Weight | 2.4 LB |
| EAN or UPC | 782475098422 |

