- BUSHING,DRIVE:QD,SK,55MM BORE,3 BOLTS,3.31" DIA BOLT CIRCLE,16MM WD X 4.3MM DP KEYSEAT,METRIC HDW,QD
| Bushing Series | SK |
| Bore Size | 55 mm |
| Cap Screws | 3 |
| Capscrew Size | M8 x 1.25 |
| Modifier | DRIVE |
| Type | QD |
| Weight | 2.16 LB |
| EAN or UPC | 782475082407 |
| Bushing Series | SK |
| Bore Size | 55 mm |
| Cap Screws | 3 |
| Capscrew Size | M8 x 1.25 |
| Modifier | DRIVE |
| Type | QD |
| Weight | 2.16 LB |
| EAN or UPC | 782475082407 |