- Fractional HP Clutch
- 25 Ft-Lbs Static Torque
- 90 VDC
- 3/8" Bore
features
- Armature hub accepts sheaves, sprockets, gears or other typical drive components
- Zero backlash armature hub assembly
- Protective zinc chromate plating
- Couples two parallel shafts
- Bearing mounted
- Easy installation
| Housing Length | 1.948 in |
| Style | Shaft Mount |
| Outside Dia. | 2 in |
| Frame | N/A |
| Voltage Rating | 90 |
| Torque Rating | 25 in lb |
| Bore Size | 0.375 in |
| Weight | 1.0 LB |
| EAN or UPC | 782475509980 |

