- Fractional HP Clutch
- 25 Ft-Lbs Static Torque
- 24 VDC
- 1/2" Bore
features
- Easy installation
- Bearing mounted
- Couples two parallel shafts
- Protective zinc chromate plating
- Zero backlash armature hub assembly
- Armature hub accepts sheaves, sprockets, gears or other typical drive components
| Style | Shaft Mount |
| Housing Length | 1.948 in |
| Outside Dia. | 2 in |
| Frame | N/A |
| Bore Size | 0.5 in |
| Voltage Rating | 24 VDC |
| Torque Rating | 25 in lb |
| Weight | 1.0 LB |
| EAN or UPC | 782475513475 |

