- Fractional HP Clutch
- 50 Ft-Lbs Static Torque
- 90 VDC
- 3/8" Bore
features
- Easy installation
- Bearing mounted
- Couples two parallel shafts
- Protective zinc chromate plating
- Zero backlash armature hub assembly
- Armature hub accepts sheaves, sprockets, gears or other typical drive components
| Torque Rating | 50 in lb |
| Style | Shaft Mount |
| Frame | N/A |
| Outside Dia. | 2.26 in |
| Housing Length | 2.16 in |
| Voltage Rating | 90 |
| Bore Size | 0.375 in |
| Weight | 1.12 LB |
| EAN or UPC | 782475513451 |

