- Fractional HP Clutch
- 125 Ft-Lbs Static Torque
- 24 VDC
- 5/8" Bore
features
- Easy installation
- Bearing mounted
- Couples two parallel shafts
- Protective zinc chromate plating
- Zero backlash armature hub assembly
- Armature hub accepts sheaves, sprockets, gears or other typical drive components
| Voltage Rating | 24 VDC |
| Style | Shaft Mount |
| Outside Dia. | 3.268 in |
| Housing Length | 2.8 in |
| Bore Size | 0.625 in |
| Torque Rating | 125 in lb |
| Frame | N/A |
| Weight | 2.48 LB |
| EAN or UPC | 782475509881 |

