- SNP Series Adapter Sleeve
- 11" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Provides tight accurate seating
| Series | SNP |
| Locking Device | P60 |
| Lock Nut | N060 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 11.000 in |
| Length | 6.720 in |
| Bearing Series | 23000K Series |
| Weight | 0.01 LB |
| EAN or UPC | 782475686148 |

