- SNP Series Adapter Sleeve
- 10 15/16" Shaft Size
- Use w/23100K Series Roller Bearings
features
- Provides tight accurate seating
| Bearing Series | 23100K Series |
| Series | SNP |
| Lock Nut | N060 |
| Locking Device | P60 |
| Length | 8.370 in |
| Shaft Dia. | 10.9375 in |
| Oil Hole | w/o Oil Hole |
| Weight | 67.0 LB |
| EAN or UPC | 782475933600 |

