- SNW-34 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
| Series | SNW-34 |
| Lock Nut | AN34 |
| Length | 4.830 in |
| Bearing Series | 22200K Series |
| Shaft Dia. | 5.9375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W34 |
| Weight | 17.67 LB |
| EAN or UPC | 782475028009 |

