- SNW-36 Series Adapter Sleeve
- 160 mm Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
| Lock Nut | AN36 |
| Series | SNW-36 |
| Shaft Dia. | 160 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22200K Series |
| Locking Device | W36 |
| Weight | 20.0 LB |
| EAN or UPC | 782475693542 |

