- SNW-38 Series Adapter Sleeve
- 170 mm Shaft Size
- Use w/22200K Series Roller Bearings
features
- Provides tight accurate seating
| Series | SNW-38 |
| Lock Nut | AN38 |
| Bearing Series | 22200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W38 |
| Shaft Dia. | 170 mm |
| Weight | 22.77 LB |
| EAN or UPC | 782475693108 |

