- Fractional HP Clutch Coupling
- 25 Ft-Lbs Static Torque
- 90 VDC
- 3/8" Bore
features
- Easy installation
- Couples in-line shafts
- Zinc chromate plating for corrosion resistance
- Zero backlash armature hub assembly
| Torque Rating | 25 in lb |
| Outside Dia. | 2 in |
| Frame | N/A |
| Housing Length | 1.609 in |
| Style | Shaft Mount |
| Bore Size | 0.375 in |
| Voltage Rating | 90 |
| Weight | 1.0 LB |
| EAN or UPC | 782475564521 |

