- Fractional HP Clutch Coupling
- 25 Ft-Lbs Static Torque
- 24 VDC
- 1/2" Bore
features
- Easy installation
- Couples in-line shafts
- Zinc chromate plating for corrosion resistance
- Zero backlash armature hub assembly
| Frame | N/A |
| Voltage Rating | 24 VDC |
| Outside Dia. | 2 in |
| Housing Length | 1.609 in |
| Style | Shaft Mount |
| Bore Size | 0.5 in |
| Torque Rating | 25 in lb |
| Weight | 1.0 LB |
| EAN or UPC | 782475564217 |

