- Fractional HP Clutch Coupling
- 50 Ft-Lbs Static Torque
- 90 VDC
- 1/2" Bore
features
- Easy installation
- Couples in-line shafts
- Zinc chromate plating for corrosion resistance
- Zero backlash armature hub assembly
| Bore Size | 0.5 in |
| Voltage Rating | 90 |
| Style | Shaft Mount |
| Frame | N/A |
| Torque Rating | 50 in lb |
| Outside Dia. | 2.26 in |
| Housing Length | 1.989 in |
| Weight | 1.25 LB |
| EAN or UPC | 782475564422 |

