- Fractional HP Clutch Coupling
- 80 Ft-Lbs Static Torque
- 24 VDC
- 1/2" Bore
features
- Easy installation
- Couples in-line shafts
- Zinc chromate plating for corrosion resistance
- Zero backlash armature hub assembly
| Torque Rating | 80 in lb |
| Voltage Rating | 24 VDC |
| Bore Size | 0.5 in |
| Outside Dia. | 2.645 in |
| Style | Shaft Mount |
| Frame | N/A |
| Housing Length | 2.115 in |
| Weight | 1.8 LB |
| EAN or UPC | 782475564590 |

