- Fractional HP Clutch Coupling
- 125 Ft-Lbs Static Torque
- 24 VDC
- 5/8" Bore
features
- Easy installation
- Couples in-line shafts
- Zinc chromate plating for corrosion resistance
- Zero backlash armature hub assembly
| Housing Length | 2.13 in |
| Style | Shaft Mount |
| Voltage Rating | 24 VDC |
| Bore Size | 0.625 in |
| Torque Rating | 125 in lb |
| Outside Dia. | 3.268 in |
| Frame | N/A |
| Weight | 2.81 LB |
| EAN or UPC | 782475563807 |

