- Fractional HP Clutch Coupling
- 250 Ft-Lbs Static Torque
- 24 VDC
- 3/4" Bore
features
- Easy installation
- Couples in-line shafts
- Zinc chromate plating for corrosion resistance
- Zero backlash armature hub assembly
| Style | Shaft Mount |
| Bore Size | 0.75 in |
| Voltage Rating | 24 VDC |
| Torque Rating | 250 in lb |
| Housing Length | 2.57 in |
| Frame | N/A |
| Outside Dia. | 4.27 in |
| Weight | 4.55 LB |
| EAN or UPC | 782475563708 |

