- 2 Bolts
- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Construction | Solid |
| Grease Name | MobilGrease XHP222 |
| Shaft Attachment | Push-Pull Adapter |
| Expansion Capability | Fixed |
| Housing Material | Steel |
| No. of Bolts | 2 |
| Insert Material | Steel |
| Bearing Type | Spherical Roller Bearing |
| Housing Dimensional Standard | S-2000 |
| Sensor Ready | Yes |
| Base to Center Height | 3.25 in |
| Shaft Dia. | 2.6875 in |
| Bearing Component | Mounted Bearing |
| Lubrication | Grease |
| Greasable | Yes |
| Speed [Max] | 2250 rpm |
| Inch/Metric | Inch Bore |
| Static Load Capacity | 53000 lbf |
| Dynamic Load Capacity | 41500 lbf |
| Weight | 23.62 LB |
| EAN or UPC | 782476364717 |

