- 2 Bolts
- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Construction | Solid |
| Shaft Attachment | Setscrew |
| Shaft Dia. | 1.375 in |
| Insert Material | Steel |
| Speed [Max] | 2900 rpm |
| Sensor Ready | Yes |
| Bore Length | 2.53 in |
| Bolt to Bolt [Min] | 4.69 in |
| Dynamic Load Capacity | 20800 lbf |
| Base to Center Height | 1.88 in |
| Lubrication | Grease |
| Greasable | Yes |
| Bolt to Bolt [Max] | 6 in |
| Inch/Metric | Inch Bore |
| No. of Bolts | 2 |
| Expansion Capability | Float |
| Static Load Capacity | 21000 lbf |
| Housing Dimensional Standard | S-2000 |
| Housing Material | Steel |
| Bolt Diameter | 0.5 in |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Spherical Roller Bearing |
| Bearing Component | Mounted Bearing |
| Weight | 7.99 LB |
| EAN or UPC | 782476366483 |

