- 2 Bolts
- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Dimensional Standard | S-2000 |
| Sensor Ready | Yes |
| Shaft Dia. | 3.4375 in |
| Greasable | Yes |
| Grease Name | MobilGrease XHP222 |
| Bearing Type | Spherical Roller Bearing |
| Bolt to Bolt [Min] | 9.25 in |
| Base to Center Height | 3.75 in |
| Bolt Diameter | 0.875 in |
| Shaft Attachment | Setscrew |
| Bolt to Bolt [Max] | 10.75 in |
| Housing Material | Steel |
| Housing Construction | Solid |
| Dynamic Load Capacity | 65500 lbf |
| Static Load Capacity | 81500 lbf |
| Bore Length | 4.02 in |
| Expansion Capability | Fixed |
| Inch/Metric | Inch Bore |
| Speed [Max] | 1280 rpm |
| Insert Material | Steel |
| No. of Bolts | 2 |
| Lubrication | Grease |
| Bearing Component | Mounted Bearing |
| Weight | 36.97 LB |
| EAN or UPC | 782476366469 |

