- 2 Bolts
- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bolt Diameter | 1 in |
| Speed [Max] | 1075 rpm |
| Base to Center Height | 4.25 in |
| Housing Material | Steel |
| Insert Material | Steel |
| Shaft Attachment | Setscrew |
| Bolt to Bolt [Max] | 12.6 in |
| Greasable | Yes |
| Inch/Metric | Inch Bore |
| Bore Length | 4.47 in |
| No. of Bolts | 2 |
| Housing Dimensional Standard | S-2000 |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | Solid |
| Bolt to Bolt [Min] | 10.04 in |
| Sensor Ready | Yes |
| Shaft Dia. | 3.9375 in |
| Grease Name | MobilGrease XHP222 |
| Bearing Component | Mounted Bearing |
| Static Load Capacity | 104000 lbf |
| Lubrication | Grease |
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 83000 lbf |
| Weight | 62.41 LB |
| EAN or UPC | 782476366476 |

