- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Base to Center Height | 3.75 in |
| Inch/Metric | Inch Bore |
| Bore Length | 4.17 in |
| Shaft Attachment | Push-Pull Adapter |
| Sensor Ready | Yes |
| Grease Name | MobilGrease XHP222 |
| Shaft Dia. | 3.4375 in |
| Bolt to Bolt [Min] | 8.88 in |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Grease |
| Insert Material | Steel |
| Housing Construction | Solid |
| Bolt to Bolt [Max] | 10.88 in |
| Dynamic Load Capacity | 65500 lbf |
| Take-Up Frame Size | HD-300 |
| Greasable | Yes |
| Bolt Width | 2 in |
| Bearing Component | Mounted Bearing |
| Expansion Capability | Float |
| Speed [Max] | 1825 rpm |
| Housing Dimensional Standard | S-2000 |
| Bolt Diameter | 0.75 in |
| Static Load Capacity | 81500 lbf |
| Housing Material | Steel |
| Weight | 37.26 LB |
| EAN or UPC | 782476366261 |

