- Pillow Block
| Bore Length | 5.23 in |
| Base to Center Height | 4.75 in |
| Dynamic Load Capacity | 104000 lbf |
| Speed [Max] | 1325 rpm |
| Expansion Capability | Float |
| Housing Dimensional Standard | S-2000 |
| Greasable | Yes |
| Housing Construction | Solid |
| Lubrication | Grease |
| Static Load Capacity | 132000 lbf |
| Shaft Attachment | Push-Pull Adapter |
| Bolt Diameter | 0.75 in |
| Bearing Component | Mounted Bearing |
| Housing Material | Steel |
| Bolt to Bolt [Min] | 11.88 in |
| Bolt to Bolt [Max] | 14.5 in |
| Take-Up Frame Size | HD-350 |
| Shaft Dia. | 4.5 in |
| Bolt Width | 2.5 in |
| Sensor Ready | Yes |
| Bearing Type | Spherical Roller |
| Insert Material | Steel |
| Grease Name | MobilGrease XHP222 |
| Weight | 77.63 LB |
| EAN or UPC | 782476366322 |

