- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bolt Width | 1.88 in |
| Bolt to Bolt [Max] | 9.1 in |
| Bearing Component | Mounted Bearing |
| Sensor Ready | Yes |
| Greasable | Yes |
| Bore Length | 3.59 in |
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 1490 rpm |
| Insert Material | Steel |
| Dynamic Load Capacity | 41500 lbf |
| Bolt to Bolt [Min] | 7.6 in |
| Static Load Capacity | 53000 lbf |
| Shaft Dia. | 2.9375 in |
| Shaft Attachment | Setscrew |
| Lubrication | Grease |
| Inch/Metric | Inch Bore |
| Housing Construction | Solid |
| Base to Center Height | 3 in |
| Grease Name | MobilGrease XHP222 |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.625 in |
| Housing Material | Steel |
| Housing Dimensional Standard | S-2000 |
| Weight | 25.95 LB |
| EAN or UPC | 782476365196 |

