- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Dynamic Load Capacity | 41500 lbf |
| Bolt to Bolt [Min] | 7.6 in |
| Expansion Capability | Float |
| Housing Material | Steel |
| Sensor Ready | Yes |
| Speed [Max] | 1490 rpm |
| Inch/Metric | Inch Bore |
| Bearing Type | Spherical Roller Bearing |
| Housing Dimensional Standard | S-2000 |
| Bore Length | 3.59 in |
| Bolt Width | 1.88 in |
| Bolt Diameter | 0.625 in |
| Static Load Capacity | 53000 lbf |
| Bearing Component | Mounted Bearing |
| Housing Construction | Solid |
| Shaft Attachment | Setscrew |
| Lubrication | Grease |
| Greasable | Yes |
| Insert Material | Steel |
| Take-Up Frame Size | HD-250 |
| Shaft Dia. | 3 in |
| Bolt to Bolt [Max] | 9.1 in |
| Base to Center Height | 3 in |
| Grease Name | MobilGrease XHP222 |
| Weight | 25.95 LB |
| EAN or UPC | 782476365059 |

