- Steel Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Dia. | 4.4375 in |
| Housing Material | Steel |
| Bolt to Bolt [Max] | 14.5 in |
| Housing Construction | Solid |
| Take-Up Frame Size | HD-350 |
| Lubrication | Grease |
| Housing Dimensional Standard | S-2000 |
| Bore Length | 6.53 in |
| Static Load Capacity | 132000 lbf |
| Grease Name | MobilGrease XHP222 |
| Dynamic Load Capacity | 104000 lbf |
| Bolt to Bolt [Min] | 11.88 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Expansion Capability | Fixed |
| Base to Center Height | 4.75 in |
| Bolt Width | 2.5 in |
| Bearing Component | Mounted Bearing |
| Greasable | Yes |
| Shaft Attachment | Setscrew |
| Speed [Max] | 990 rpm |
| Insert Material | Steel |
| Sensor Ready | Yes |
| Bolt Diameter | 0.75 in |
| Weight | 85.39 LB |
| EAN or UPC | 782476366643 |

