- Steel Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Base to Center Height | 3.5 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Greasable | Yes |
| Length Through Bore | 5.42188 in |
| Insert Material | Steel |
| Bolt Diameter | 0.625 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Bolt Width | 2.13 in |
| Bearing Component | Mounted Bearing |
| Bolt Hole Spacing Range [Max] | 10 7/8 in |
| Shaft Attachment | Tapered Adapter |
| Bolt Holes | 4 |
| Shaft Dia. | 2.75 in |
| Bolt Hole Spacing | 10 3/8 in |
| Speed [Max] | 3200 rpm |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 6 7/8 in |
| Dynamic Load Capacity | 56000 lbf |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Bore Length | 5.42 in |
| Housing Construction | Split |
| Static Load Capacity | 60000 lbf |
| Base Length | 13 in |
| Housing Dimensional Standard | SAF |
| Bolt Hole Length | 1 1/4 in |
| Seal Type | Triple-Tect Drop In Seals |
| Base Height | 1 1/2 in |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Min] | 9.88 in |
| Bolt to Bolt [Max] | 10.88 in |
| Base Width | 3 1/2 in |
| Housing Material | Steel |
| Weight | 44.17 LB |
| EAN or UPC | 782475686964 |

