- Steel Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bearing Type | Spherical Roller Bearing |
| Speed [Max] | 3000 rpm |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Length | 1 1/8 in |
| Length Through Bore | 5.60938 in |
| Lubrication | Grease |
| Seal Type | Triple-Tect Drop In Seals |
| Shaft Attachment | Tapered Adapter |
| Housing Construction | Split |
| Housing Material | Steel |
| Locking Device | Adapter Mounted |
| Bolt Width | 2.13 in |
| Base Length | 13 in |
| Bolt Hole Spacing | 10 1/2 in |
| Base to Center Height | 3.75 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Base Width | 3 1/2 in |
| Bore Length | 5.61 in |
| Dynamic Load Capacity | 68000 lbf |
| Bolt Holes | 4 |
| Bearing Design | Non-Expansion |
| Housing Height | 7 3/8 in |
| Base Height | 1 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Component | Mounted Bearing |
| Inch/Metric | Inch Bore |
| Housing Dimensional Standard | SAF |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Bolt Hole Spacing Range [Min] | 10 in |
| Bolt Diameter | 0.625 in |
| Greasable | Yes |
| Bolt to Bolt [Min] | 10 in |
| Bolt to Bolt [Max] | 11 in |
| Static Load Capacity | 73500 lbf |
| Weight | 50.0 LB |
| EAN or UPC | 782475023356 |

