- Steel Housing Material
- Split Housing Construction
- Steel Insert Material
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bearing Type | Spherical Roller Bearing |
| Expansion Capability | Fixed |
| Pillow Block Type | Thru-Bolt |
| Bore Length | 12.09 in |
| Housing Material | Steel |
| Bolt Hole Spacing Range [Max] | 27 7/8 in |
| Static Load Capacity | 550000 lbf |
| Shaft Dia. | 7.9375 in |
| Bolt to Bolt [Min] | 25.13 in |
| Housing Height | 19 1/4 in |
| Bolt Diameter | 1.5 in |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Bolt Width | 5.25 in |
| Length Through Bore | 12.0938 in |
| Base to Center Height | 9.5 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Dimensional Standard | SAF |
| Greasable | Yes |
| Seal Type | Triple-Tect Drop In Seals |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 20 in |
| Bolt to Bolt [Max] | 27.88 in |
| Lubrication | Grease |
| Housing Construction | Split |
| Base Length | 32 3/4 in |
| Speed [Max] | 950 rpm |
| Bolt Holes | 4 |
| Base Width | 8 3/4 in |
| Bearing Design | Non-Expansion |
| Insert Material | Steel |
| Bolt Hole Spacing Range [Min] | 12 1/8 in |
| Dynamic Load Capacity | 365000 lbf |
| Shaft Attachment | Tapered Adapter |
| Bearing Component | Mounted Bearing |
| Bolt Hole Length | 3 in |
| Base Height | 3 7/8 in |
| Weight | 840.0 LB |
| EAN or UPC | 782475024025 |

