- Hub
| Pilot Diameter | 17 in |
| Bushing Series | S |
| Length Through Bore | 3.88 in |
| Bore Range [Min] | 5.5 in |
| Bore Range [Max] | 10 in |
| Weight | 139.0 LB |
| EAN or UPC | 782475641550 |
| Pilot Diameter | 17 in |
| Bushing Series | S |
| Length Through Bore | 3.88 in |
| Bore Range [Min] | 5.5 in |
| Bore Range [Max] | 10 in |
| Weight | 139.0 LB |
| EAN or UPC | 782475641550 |