- 1.75 in Center Distance
- 140TC Frame Size
- Stainless Steel Housing Material
- Right Output
| Component Type | Gearbox |
| Horsepower Input | 1.67 hp |
| Seal Type | Two-Piece Harsh Duty |
| Center to End of Shaft | 4.31 in |
| Rated Torque Output | 534 lbf |
| Suitable For Washdown | Yes |
| Output Shaft Diameter | 0.875 in |
| Center Distance | 1.75 in |
| Housing Material | Stainless Steel |
| Mounting Bolt Pattern Length | 4.19 in |
| Nominal Ratio | 10 |
| Base to Output Center Height | 1.99 in |
| Frame Size | 140TC |
| Mounting Bolt Pattern Width | 2.75 in |
| Motor Compatibility | NEMA Motor |
| Lubrication | PAG, Standard Temperature |
| Input Style | Quill |
| Shaft Length Output | 1.74 in |
| Thermal Horsepower Rating | 2.76 hp |
| Output Style | Right |
| Horsepower Output | 1.48 hp |
| Overhung Load | 1190 lbf |
| Weight | 28.0 LB |
| EAN or UPC | 782477043901 |

