- 2 in Center Distance
- 56C Frame Size
- Stainless Steel Housing Material
- Right Output
| Output Shaft Diameter | 1 in |
| Overhung Load | 1560 lbf |
| Mounting Bolt Pattern Width | 2.88 in |
| Rated Torque Output | 725 lbf |
| Lubrication | PAG, Standard Temperature |
| Shaft Length Output | 2.11 in |
| Seal Type | Two-Piece Harsh Duty |
| Base to Output Center Height | 2.24 in |
| Center Distance | 2 in |
| Center to End of Shaft | 4.69 in |
| Thermal Horsepower Rating | 3.25 hp |
| Component Type | Gearbox |
| Input Style | 3-Piece Coupled |
| Frame Size | 56C |
| Suitable For Washdown | Yes |
| Housing Material | Stainless Steel |
| Nominal Ratio | 10 |
| Motor Compatibility | NEMA Motor |
| Horsepower Input | 2.25 hp |
| Horsepower Output | 2.01 hp |
| Output Style | Right |
| Mounting Bolt Pattern Length | 5 in |
| Weight | 42.0 LB |
| EAN or UPC | 782477044458 |

