- 2 in Center Distance
- 56C Frame Size
- Stainless Steel Housing Material
- 5.7 in Bore Length
- Hollow Alternate Output
| Component Type | Gearbox |
| Horsepower Input | 1.46 hp |
| Horsepower Output | 1.23 hp |
| Seal Type | Two-Piece Harsh Duty |
| Output Style | Hollow Alternate |
| Suitable For Washdown | Yes |
| Base to Output Center Height | 2.24 in |
| Nominal Ratio | 18 |
| Frame Size | 56C |
| Thermal Horsepower Rating | 2.12 hp |
| Mounting Bolt Pattern Width | 2.88 in |
| Motor Compatibility | NEMA Motor |
| Center Distance | 2 in |
| Bore Length | 5.7 in |
| Housing Material | Stainless Steel |
| Lubrication | PAG, Standard Temperature |
| Overhung Load | 1560 lbf |
| Mounting Bolt Pattern Length | 5 in |
| Input Style | 3-Piece Coupled |
| Rated Torque Output | 795 lbf |
| Output Bore Diameter | 1.188 in |
| Weight | 42.0 LB |
| EAN or UPC | 782477063107 |

