- 2 in Center Distance
- 140TC Frame Size
- Stainless Steel Housing Material
- Right Output
| Horsepower Input | 1.11 hp |
| Housing Material | Stainless Steel |
| Shaft Length Output | 2.11 in |
| Overhung Load | 1560 lbf |
| Suitable For Washdown | Yes |
| Lubrication | PAG, Standard Temperature |
| Output Shaft Diameter | 1 in |
| Frame Size | 140TC |
| Input Style | 3-Piece Coupled |
| Horsepower Output | 0.88 hp |
| Thermal Horsepower Rating | 1.59 hp |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Width | 2.88 in |
| Nominal Ratio | 25 |
| Center to End of Shaft | 4.69 in |
| Center Distance | 2 in |
| Seal Type | Two-Piece Harsh Duty |
| Component Type | Gearbox |
| Mounting Bolt Pattern Length | 5 in |
| Output Style | Right |
| Rated Torque Output | 788 lbf |
| Base to Output Center Height | 2.24 in |
| Weight | 42.0 LB |
| EAN or UPC | 782477044687 |

