- 2 in Center Distance
- 140TC Frame Size
- Stainless Steel Housing Material
- Left
- Right Output
| Component Type | Gearbox |
| Horsepower Input | 1.9 hp |
| Nominal Ratio | 12 |
| Thermal Horsepower Rating | 2.83 hp |
| Input Style | Quill |
| Center Distance | 2 in |
| Horsepower Output | 1.69 hp |
| Motor Compatibility | NEMA Motor |
| Overhung Load | 1560 lbf |
| Center to End of Shaft | 4.69 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Housing Material | Stainless Steel |
| Suitable For Washdown | Yes |
| Base to Output Center Height | 2.24 in |
| Rated Torque Output | 770 lbf |
| Lubrication | PAG, Standard Temperature |
| Frame Size | 140TC |
| Mounting Bolt Pattern Length | 5 in |
| Output Style | Left, Right |
| Output Shaft Diameter | 1 in |
| Seal Type | Two-Piece Harsh Duty |
| Shaft Length Output | 2.11 in |
| Weight | 38.0 LB |
| EAN or UPC | 782477045189 |

