- 2 in Center Distance
- 56C Frame Size
- Stainless Steel Housing Material
- Right Output
| Horsepower Output | 0.74 hp |
| Output Style | Right |
| Frame Size | 56C |
| Nominal Ratio | 30 |
| Mounting Bolt Pattern Length | 5 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Horsepower Input | 0.96 hp |
| Overhung Load | 1560 lbf |
| Base to Output Center Height | 2.24 in |
| Lubrication | PAG, Standard Temperature |
| Output Shaft Diameter | 1 in |
| Housing Material | Stainless Steel |
| Rated Torque Output | 802 lbf |
| Shaft Length Output | 2.11 in |
| Seal Type | Two-Piece Harsh Duty |
| Center to End of Shaft | 4.69 in |
| Thermal Horsepower Rating | 1.49 hp |
| Suitable For Washdown | Yes |
| Motor Compatibility | NEMA Motor |
| Center Distance | 2 in |
| Input Style | Quill |
| Component Type | Gearbox |
| Weight | 38.0 LB |
| EAN or UPC | 782477014345 |

