- 2 in Center Distance
- 56C Frame Size
- Stainless Steel Housing Material
- 5.7 in Bore Length
- Hollow Output
| Base to Output Center Height | 2.24 in |
| Suitable For Washdown | Yes |
| Seal Type | Two-Piece Harsh Duty |
| Frame Size | 56C |
| Bore Length | 5.7 in |
| Output Style | Hollow |
| Input Style | Quill |
| Mounting Bolt Pattern Length | 5 in |
| Lubrication | PAG, Standard Temperature |
| Motor Compatibility | NEMA Motor |
| Center Distance | 2 in |
| Housing Material | Stainless Steel |
| Nominal Ratio | 40 |
| Component Type | Gearbox |
| Rated Torque Output | 801 lbf |
| Output Bore Diameter | 1.25 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Thermal Horsepower Rating | 1.29 hp |
| Horsepower Output | 0.56 hp |
| Overhung Load | 1560 lbf |
| Horsepower Input | 0.76 hp |
| Weight | 38.0 LB |
| EAN or UPC | 782477045615 |

