- 2.31 in Center Distance
- 140TC Frame Size
- Stainless Steel Housing Material
- Right Output
| Seal Type | Two-Piece Harsh Duty |
| Component Type | Gearbox |
| Rated Torque Output | 1106 lbf |
| Horsepower Input | 3.42 hp |
| Housing Material | Stainless Steel |
| Base to Output Center Height | 2.5 in |
| Horsepower Output | 3.07 hp |
| Mounting Bolt Pattern Length | 0.88 in |
| Shaft Length Output | 2.18 in |
| Lubrication | PAG, Standard Temperature |
| Output Shaft Diameter | 1.125 in |
| Nominal Ratio | 10 |
| Suitable For Washdown | Yes |
| Overhung Load | 1610 lbf |
| Center Distance | 2.31 in |
| Input Style | Quill |
| Output Style | Right |
| Thermal Horsepower Rating | 4.4 hp |
| Center to End of Shaft | 5.14 in |
| Frame Size | 140TC |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Width | 5 in |
| Weight | 50.0 LB |
| EAN or UPC | 782477047312 |

