- 2.31 in Center Distance
- 56C Frame Size
- Stainless Steel Housing Material
- 6.62 in Bore Length
- Hollow Output
| Frame Size | 56C |
| Horsepower Input | 2.57 hp |
| Rated Torque Output | 1199 lbf |
| Motor Compatibility | NEMA Motor |
| Output Style | Hollow |
| Housing Material | Stainless Steel |
| Overhung Load | 1610 lbf |
| Lubrication | PAG, Standard Temperature |
| Nominal Ratio | 15 |
| Component Type | Gearbox |
| Center Distance | 2.31 in |
| Base to Output Center Height | 2.5 in |
| Input Style | Quill |
| Horsepower Output | 2.22 hp |
| Seal Type | Two-Piece Harsh Duty |
| Mounting Bolt Pattern Length | 0.88 in |
| Suitable For Washdown | Yes |
| Bore Length | 6.62 in |
| Thermal Horsepower Rating | 3.3 hp |
| Output Bore Diameter | 1.25 in |
| Mounting Bolt Pattern Width | 5 in |
| Weight | 50.0 LB |
| EAN or UPC | 782477138720 |

